Beli drill bit set di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Set Mata Bor HSS Twist PointTeQ (Drill Bit Set)atribut:
- X-Lock: No
- BOSCH Set Perkakas Titanium Drill Bit & Screwdriver (Set Perkakas)Deskripsi:Bosch Pro Mixed Drill Bit Set adalah 103 buah bor titanium profesional dan set obeng yang dapat digunakan dengan impact driver, mesin bor, dan obeng. Semua bagian kompatibel dengan set campuran yang mencakup semua aplikasi umum. Diatur dalam tas jinjing display yang dibentuk. Fitur bit obeng dan soket hex juga.atribut:
- Material: Titanium
- Finish Type: Black
- Shank type: Hex
- Cutting Angle: String 135 Degrees
- Dimensions (cm): 30x21x6
- Surface Recommendation: Metal
- RS PRO Oil Spill KitDeskripsi:Oil Spill KitsOil spill kits are ideal for a rapid response to spills or oil leaks. Spill kits are designed for single use application.Note776-9703 is a 120 Litre Oil Refill KitSpillage Control Legislative InformationMany working enviroments contain materials which are hazardous and, if handled incorrectly, can result in serious damage to health, equipment, premises and the enviroment. Therefore, in the event of a spillage, it is important that a competent person is available to take charge of the spillage and remove the hazard efficiently.Under the Control of Substances Hazardous to Health Regulations, it is a legal requirement to carry out an assessment in any working enviroment to establish the likelihood of exposure to substances that may be hazardous.After identifying whether or not chemicals are present , the level of exposure and the implementation of necessary control measures, all persons within the working area who could become exposed to a spillage must be provided with training, information and instructions relating to the hazards.Materials to control the spillage should also be available and replenished after used. It is essential that suitable Personal Protective Equipment is provided to any person who may be exposed to any hazards, especially during the clear up process.atribut:
- Application: Oil
- INGCO Set Mata Bor HSS (Drill Bit Set)Deskripsi:INGCO 15-Pcs HSS Drill Bit Set (1-12 mm) // Paket Mata Bor Besi Kotak Plastik
- BOSCH Set Mata Bor Jobber-Length (Drill Bit Set)Deskripsi:The high-speed steel jobber-length drill bits in these sets provide more flexibility and absorb more shock and vibration than cobalt and carbide jobber-length drill bits, making them suitable for use in manual drilling machines and handheld power tools. They may leave a rough finish on the hole. These sets contain multiple drill bits of various sizes.atribut:
- UNSPSC: 27112801
- Aircraft Drill: No
- Coolant Fed: Non-Coolant Through
- Cutting Direction: Right Hand
- Drill Bit Case Type: Plastic
- Drill Bit Point Angle (°): 135
- Drill Bit Point Type: Split Point
- Drill Bit Sizes Included (inch): 1/16; 5/64; 3/32; 7/64; 1/8; 9/64; 5/32; 3/16; 7/32; 1/4; 5/16; 3/8; 1/2
- Drill Length Class: Jobber Length
- Finish - Machining: Black & Gold
- Largest Drill Bit Size (inch): 1/2
- Material - Machining: High Speed Steel
- Measurement System: Fractional Inch
- Number of Drill Bits: 14
- Primary Material Application: All Materials
- Shank Type - Machining: Straight
- Smallest Drill Bit Size (inch): 1/16
- Standards: Not Rated
- CLEVELAND Set Mata Bor Panjang Standar (Drill Bit Set)Deskripsi:The high-speed steel jobber-length drill bits in these sets provide more flexibility and absorb more shock and vibration than cobalt and carbide jobber-length drill bits, making them suitable for use in manual drilling machines and handheld power tools. They may leave a rough finish on the hole. These sets contain multiple drill bits of various sizes.atribut:
- UNSPSC: 27112801
- Coolant Fed: Non-Coolant Through
- Cutting Direction: Right Hand
- Drill Bit Case Type: Metal Drill Index
- Drill Length Class: Jobber Length
- Includes: Metal Drill Index
- Primary Material Application: All Materials
- Shank Type - Machining: Straight
- Kennedy Set Mata Bor Beton (Drill Bit Set)atribut:
- Material: Carbide-Tipped
- Finish/Coating: Bright
- Langsol Set Mata Bor HSS Twist (Drill Bit Set)Deskripsi:Set Contents : - 13pcs : 1.5, 2, 2.5, 3, 3.2, 3.5, 4, 4.5, 4.8, 5, 5.5, 6, 6.5mm
- Sherwood Set Mata Bor HSS (Drill Bit Set)atribut:
- Material: High Speed Steel
- System of Measurement: Metric
- Case Type: Metal Case
- Flute Construction: Ground Flute
- Finish/Coating: Black Oxide
- Drill Length Type: Standard Length
- Cutting Direction: Right Hand
- RYU Set Mata Bor HSS Pro (Drill Bit Set)Deskripsi:- 5X More Sharper - 5X More Stronger - DIN 338 Standart - 135° Point Sharper
- CLE-LINE Set Mata Bor Jobber-Length (Drill Bit Set)Deskripsi:The high-speed steel jobber-length drill bits in these sets provide more flexibility and absorb more shock and vibration than cobalt and carbide jobber-length drill bits, making them suitable for use in manual drilling machines and handheld power tools. They may leave a rough finish on the hole. These sets contain multiple drill bits of various sizes.atribut:
- Coolant Fed: Non-Coolant Through
- Cutting Direction: Right Hand
- Depth:Dia. Ratio: 4xD
- Drill Length Class: Jobber Length
- MILWAUKEE Set Mata Bor Pilot Point (Drill Bit Set)atribut:
- Shank Type - Machining: Hex
- INGCO Set Mata Bor HSS M2 (Drill Bit Set)Deskripsi:INGCO 15-Pcs M2 HSS Drill Bit Set (1-12 mm) // Paket Mata Bor Besi Heavy Duty Kotak Plastikatribut:
- Size (mm): 1, 2, 2.5, 3, 3.5, 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 12
- RS PRO Drill Bit Set, HSS, 25 PiecesDeskripsi:25-piece drill bit set from 1 to 13mm in 0.5mm increments. RS PRO HSS-TiN 25-piece drill bit set. From RS PRO, this outstanding drill bit set is made from titanium-coated HSS for high performance and is more durable than regular HSS bits. This excellent set includes the most commonly used diameters from 1 to 13 mm in 0.5 mm increments. This titanium-coated HSS drill bit is constructed from a single piece of high-speed steel, making it less likely to break or become sluggish when heat or stress is generated. This coating gives the bits an extremely hard surface, allowing them to penetrate even the toughest materials. The drill bits are manufactured to DIN338 with high precision and geometric accuracy and are supplied in a durable storage case. Features and Benefits. Shaft equal to drill diameter reduces breakage Titanium coating increases bit hardness 135° split point for quicker start and reduced drill slippage Cuts faster and lasts longer than regular HSS bits Suitable for most power drills Comes in a molded ABS storage case . Applications. HSS-TiN coated bits are highly corrosion resistant and the coating significantly reduces friction between the bit and the workpiece. This drill bit is suitable for non-ferrous metals such as aluminum, copper, brass, zinc, and iron. It can also be used for drilling plastic, wood, stone, etc., but performance will be affected. Frequently Asked Questions. What does jobber mean? The word jobber refers to the length of a drill bit. This generally means that the overall length of the drill bit itself is very long relative to its diameter. For example, mechanical drill bits have very short flute lengths, which means that their overall length is also significantly shorter. Difference between HSS-TiN and HSS. HSS drill bits are suitable for most drilling applications and can withstand high temperatures. It is commonly used for drilling a variety of metals. HSS-TiN drill bits are titanium coated, which hardens the surface and acts as a lubricant for high-speed operation. This results in less heat buildup and longer life compared to standard HSS drill bits.
- Senator Workshop Drill Press Vice (Catok Mesin Bor)Deskripsi:SENATOR Workshop Drill Press Vice Cocok untuk digunakan pada latihan pilar / bangku untuk menenangkan benda kerja di semua aplikasi tugas pengeboran ringan untuk garasi atau bengkel kecil. Cast konstruksi dengan slot mesin yang spasi untuk cocok untuk semua populer pangkalan bor berdiri. Lintas dibor menangani dengan sliding T-bar untuk pengaruh ekstra
- Deli Set Mata Bor Lurus HSS (Drill Bit Set)Deskripsi:Set Include :Φ1/1.5/2/2.5/3/3.5/4/4.5/5/5.5/6/6.5/7/7.5/8/8.5/9/9.5/10
Daftar Harga drill bit set Terbaru October 2026
| BOSCH Set Mata Bor HSS Twist PointTeQ (Drill Bit Set) | Rp349.900 |
| BOSCH Set Perkakas Titanium Drill Bit & Screwdriver (Set Perkakas) | Rp699.900 |
| DEWALT Set Mata Bor (Drill Bit Set) | Rp779.900 |
| RS PRO Oil Spill Kit | Rp1.799.900 |
| INGCO Set Mata Bor HSS (Drill Bit Set) | Rp45.900 |
| BOSCH Set Mata Bor Jobber-Length (Drill Bit Set) | Rp999.900 |
| NACHI Set Mata Bor Straight Shank HSS Milimeter Type (Drill Bit Set) | Rp1.099.900 |
| CLEVELAND Set Mata Bor Panjang Standar (Drill Bit Set) | Rp2.799.900 |
| Kennedy Set Mata Bor Beton (Drill Bit Set) | Rp94.900 |
| INGCO Set Mata Bor HSS Twist (Drill Bit Set) | Rp29.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P103084161-1.jpg)
/jhP109121701-1.jpg)
/2wP107726104-1.jpg)

/6sP105718244-3.jpg)
/7zP109320287-1.jpg)
/08P101006008-2.jpg)
/58P109322188-1.jpg)
/b7P102208403-6.jpg)
/otP105457893-2.jpg)
/crP103675459-2.jpg)
/h0P102143612-13.jpg)
/P102174302-1.jpg)
/1sP109321064-1.jpg)
/b6P107293402-1.jpg)
/7aP105718262-2.jpg)

/3gP101000124-5.jpg)
/6rP108598243-1.jpg)
/4pP108531169-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)